Halloween Sale! Save 10% when you buy 6+ unique items. Use code SAVE10OCT.

WHLLUGNUT-1/2-20-(HEX 13/16)-L1.40IN

362.120113 - UNSPSC 31161727
0362120113961 10
WHLLUGNUT-1/2-20-(HEX 13/16)-L1.40IN WHLLUGNUT-1/2-20-(HEX 13/16)-L1.40IN
WHLLUGNUT-1/2-20-(HEX 13/16)-L1.40IN
New

Delivery

In stock delivery from our warehouses.

WHLLUGNUT-1/2-20-(HEX 13/16)-L1.40IN — 362.120113
  • 1/2" Acorn Bulge Lug Nut (0.84" Long), 3/4" Hex — 360.5000012
  • 7/16" Acorn Bulge Lug Nut (0.84" Long), 3/4" Hex — 360.5000716
  • 9/16" Acorn Bulge Lug Nut (0.84" L), 3/4" Hex — 360.5000916
  • 1/2" Acorn 2-Piece Lug Nut, 13/16" Hex — 360.5400012
  • 7/16" Acorn 2-Piece Lug Nut, 13/16" Hex — 360.5400716
  • WHLLUGNUT-1/2-20-(HEX 3/4)-L1.40IN — 360.5700012
  • WHLLUGNUT-7/16-20-(HEX 3/4)-L1.32IN — 360.5700716
  • 1/2" Acorn Bulge Lug Nut (1.75" L), 3/4" Hex — 360.5800012
  • 9/16" Acorn Bulge Lug Nut (1.75" L), 3/4" Hex — 360.5800916
  • WHLLUGNUT-1/2-20-(HEX 13/16)-L0.66IN — 362.120013
  • WHLLUGNUT-1/2-20-(HEX 13/16)-L1.40IN — 362.120113
  • WHLLUGNUT-1/2-20-(HEX 3/4)-L1.60IN — 362.120234
  • WHLLUGNUT-9/16-18-(HEX 7/8)-L1.50IN — 362.916078

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Type Conical seat 60° acorn bulge
Width Across Flats 13/16 inch || Wrench size 13/16 inch || 13/16 inch
Height 1.40 in
Material ST || Steel || Steel
Finish Chrome plated polished || Chrome plated polished || Chrome plated
Nominal Diameter 1/2 in
Thread Type UNF || Unified thread (US, UK, CA) || UNF
Thread Pitch 20
Suitable for vehicle manufacturer Dodge,Ford,Jeep,Lincoln,Mazda,Mercury
EAN 4068362391309

Customers Also Viewed

Is Often Bought With

You Might Also Like